Zoro Homepage

Continuous Hinge with Clamps LP, Type 12

  • Mfr # A122408LP

  • Zoro # G5867156


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12P24G, A12P24
Gauge
16 ga
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A122408LP
Zoro #
G5867156
UPC #
783510281304
Country of Origin
United States

Dimensions

Width
24 in
Size
12 x 24 x 8 in
Height
12 in
Depth
8 in
Thickness
16 ga / 1.52 mm
Panel Size
9.00 x 21.00 in / 229 x 533 mm

Details

Item
Continuous Hinge with Clamps LP,Type 12
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12P24G, A12P24
Gauge
16 ga
Color
Gray, White
NEMA Enclosure Type
12, 13
Features
Small Data Pocket, Dust-Resistant
Application
Indoor
Weight
27 lb
Standards
UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42186: Type 12; IEC 60529, IP65
Conductive Panel
A12P24G
Interior Color
White
Clamp Quantity
2
Panel
A12P24
Data Pocket
Small
Protection Rating
NEMA Type 12; NEMA Type 13; IP65
Exterior Color
Gray

Description

Continuous Hinge with Clamps LP,Type 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.