Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Hinge with Clamps LP, Type 12

  • Mfr # A161210LP

  • Zoro # G5866964


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16P12G, A16P12
NEMA Enclosure Type
12, 13
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A161210LP
Zoro #
G5866964
UPC #
783510283506
Country of Origin
United States

Dimensions

Depth
10 in
Width
12 in
Height
16 in
Size
16 x 12 x 10 in
Thickness
16 ga / 1.52 mm
Panel Size
13.00 x 9.00 in / 330 x 229 mm

Details

Item
Continuous Hinge with Clamps LP,Type 12
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16P12G, A16P12
NEMA Enclosure Type
12, 13
Features
Small Data Pocket, Dust-Resistant
Gauge
16 ga
Application
Indoor
Color
Gray, White
Weight
26 lb
Standards
UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42186: Type 12; IEC 60529, IP65
Clamp Quantity
2
Exterior Color
Gray
Panel
A16P12
Interior Color
White
Data Pocket
Small
Protection Rating
NEMA Type 12; NEMA Type 13; IP65
Conductive Panel
A16P12G

Description

Continuous Hinge with Clamps LP,Type 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.