Zoro Homepage

Continuous Hinge with Clamps LP, Type 12

  • Mfr # A202406LP

  • Zoro # G5867086


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A24P20G, A24P20
Depth
6 in
NEMA Enclosure Type
12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A202406LP
Zoro #
G5867086
UPC #
783510280505
Country of Origin
United States

Dimensions

Depth
6 in
Size
20 x 24 x 6 in
Width
24 in
Height
20 in
Thickness
14 ga / 1.9 mm
Panel Size
21.00 x 17.00 in / 533 x 432 mm

Details

Item
Continuous Hinge with Clamps LP,Type 12
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A24P20G, A24P20
NEMA Enclosure Type
12, 13
Color
Gray, White
Features
Small Data Pocket, Dust-Resistant
Gauge
14 ga
Application
Indoor
Weight
36 lb
Standards
UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42186: Type 12; IEC 60529, IP65
Protection Rating
NEMA Type 12; NEMA Type 13; IP65
Panel
A24P20
Exterior Color
Gray
Clamp Quantity
2
Data Pocket
Small
Interior Color
White
Conductive Panel
A24P20G

Description

Continuous Hinge with Clamps LP,Type 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.