
Continuous Hinge with Clamps LP, Type 12
Mfr # A241206LP
Zoro # G5867034
product price: $689.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12P24G, A12P24
Size
24 x 12 x 6 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A241206LP
Zoro #
G5867034
UPC #
783510280604
Country of Origin
United States
Dimensions
Size
24 x 12 x 6 in
Height
24 in
Width
12 in
Depth
6 in
Thickness
16 ga / 1.52 mm
Panel Size
9.00 x 21.00 in / 229 x 533 mm
Details
Item
Continuous Hinge with Clamps LP,Type 12
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12P24G, A12P24
Application
Indoor
Color
Gray, White
Gauge
16 ga
Features
Small Data Pocket, Dust-Resistant
NEMA Enclosure Type
12, 13
Weight
25.50 lb
Standards
UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42186: Type 12; IEC 60529, IP65
Conductive Panel
A12P24G
Data Pocket
Small
Clamp Quantity
2
Exterior Color
Gray
Interior Color
White
Panel
A12P24
Protection Rating
NEMA Type 12; NEMA Type 13; IP65
Description
Continuous Hinge with Clamps LP,Type 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.