Zoro Homepage

Continuous Hinge with Clamps LP, Type 12

  • Mfr # A241210LP

  • Zoro # G5866937


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12P24G, A12P24
NEMA Enclosure Type
12, 13
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A241210LP
Zoro #
G5866937
UPC #
783510283803
Country of Origin
United States

Dimensions

Height
24 in
Depth
10 in
Size
24 x 12 x 10 in
Width
12 in
Thickness
14 ga / 1.9 mm
Panel Size
9.00 x 21.00 in / 229 x 533 mm

Details

Item
Continuous Hinge with Clamps LP,Type 12
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12P24G, A12P24
NEMA Enclosure Type
12, 13
Features
Small Data Pocket, Dust-Resistant
Application
Indoor
Color
Gray, White
Gauge
14 ga
Weight
34.50 lb
Standards
UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42186: Type 12; IEC 60529, IP65
Exterior Color
Gray
Protection Rating
NEMA Type 12; NEMA Type 13; IP65
Data Pocket
Small
Conductive Panel
A12P24G
Panel
A12P24
Clamp Quantity
2
Interior Color
White

Description

Continuous Hinge with Clamps LP,Type 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.