Zoro Homepage

Continuous Hinge with Clamps LP, Type 12

  • Mfr # A422408LP

  • Zoro # G5866849


product price: $1,093.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A42P24G, A42P24
NEMA Enclosure Type
12, 13
Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A422408LP
Zoro #
G5866849
UPC #
783510282806
Country of Origin
United States

Dimensions

Height
42 in
Depth
8 in
Width
24 in
Size
42 x 24 x 8 in
Thickness
14 ga / 1.9 mm
Panel Size
39.00 x 21.00 in / 991 x 533 mm

Details

Item
Continuous Hinge with Clamps LP,Type 12
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A42P24G, A42P24
NEMA Enclosure Type
12, 13
Gauge
14 ga
Color
Gray, White
Features
Large Data Pocket, Dust-Resistant
Application
Indoor
Weight
79 lb
Standards
UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42186: Type 12; IEC 60529, IP65
Protection Rating
NEMA Type 12; NEMA Type 13; IP65
Interior Color
White
Clamp Quantity
2
Data Pocket
Large
Exterior Color
Gray
Conductive Panel
A42P24G
Panel
A42P24

Description

Continuous Hinge with Clamps LP,Type 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.