Zoro Homepage

Continuous Hinge with Clamps, Type 4, 10.00x10.00x6.00, Gray, Mild Ste

  • Mfr # A10106CHNF

  • Zoro # G6829446


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A10P10G, A10P10
Depth
6 in
NEMA Enclosure Type
4, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10106CHNF
Zoro #
G6829446
UPC #
783510292430
Country of Origin
Mexico

Dimensions

Depth
6 in
Height
10 in
Width
10 in
Size
10 x 10 x 6 in
Thickness
14 ga / 1.9 mm
Overall Length
11-1/2 in
Overall Width
10.94 in
Overall Dimensions
11.50 x 10.94 in / 292 x 278 mm
Panel Size
8.75 x 8.88 in / 222 x 226 mm

Details

Item
Continuous Hinge with Clamps,Type 4,10
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A10P10G, A10P10
NEMA Enclosure Type
4, 12
Features
Dust-Resistant
Application
Indoor
Gauge
14 ga
Color
Gray
Standards
Weight
11 lb
Panel
A10P10
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Mounting
10.75 x 8.00 in / 273 x 203 mm
Conductive Panel
A10P10G

Description

Continuous Hinge with Clamps,Type 4,10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.