Zoro Homepage

Continuous Hinge with Clamps, Type 4, 12

  • Mfr # A12108CHNF

  • Zoro # G5867874


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12P10G, A12P10
Size
12 x 10 x 8 in
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12108CHNF
Zoro #
G5867874
UPC #
783510292454
Country of Origin
Mexico

Dimensions

Size
12 x 10 x 8 in
Width
10 in
Depth
8 in
Height
12 in
Overall Width
10.94 in
Overall Length
13-1/2 in
Thickness
14 ga / 1.9 mm
Overall Dimensions
13.50 x 10.94 in / 343 x 278 mm
Panel Size
10.75 x 8.88 in / 273 x 225 mm

Details

Item
Continuous Hinge with Clamps,Type 4,12
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12P10G, A12P10
Application
Indoor
Features
Dust-Resistant
NEMA Enclosure Type
4, 12
Gauge
14 ga
Color
Gray
Weight
14 lb
Standards
Conductive Panel
A12P10G
Panel
A12P10
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Mounting
12.75 x 8.00 in / 324 x 203 mm

Description

Continuous Hinge with Clamps,Type 4,12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.