Zoro Homepage

Continuous Hinge with Clamps, Type 4, 12

  • Mfr # A1264CHNF

  • Zoro # G5867813


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12P6G, A12P6
Color
Gray
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1264CHNF
Zoro #
G5867813
UPC #
783510292447
Country of Origin
Mexico

Dimensions

Height
12 in
Size
12 x 6 x 4 in
Width
6 in
Depth
4 in
Overall Width
6.94 in
Overall Length
13-1/2 in
Thickness
14 ga / 1.9 mm
Overall Dimensions
13.50 x 6.94 in / 343 x 176 mm
Panel Size
10.75 x 4.88 in / 273 x 124 mm

Details

Item
Continuous Hinge with Clamps,Type 4,12
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12P6G, A12P6
Color
Gray
Application
Indoor
Gauge
14 ga
NEMA Enclosure Type
4, 12
Features
Dust-Resistant
Weight
7.50 lb
Standards
Conductive Panel
A12P6G
Panel
A12P6
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Mounting
12.75 x 4.00 in / 324 x 102 mm

Description

Continuous Hinge with Clamps,Type 4,12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.