Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Hinge with Clamps, Type 4, 12.00x10.00x5.00, Gray, Mild Ste

  • Mfr # A1210CHNFS

  • Zoro # G6829656


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12P10G, A12P10
Gauge
14 ga
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1210CHNFS
Zoro #
G6829656
UPC #
783510292669
Country of Origin
Mexico

Dimensions

Depth
5 in
Width
10 in
Height
12 in
Size
12 x 10 x 5 in
Overall Length
13-1/2 in
Thickness
14 ga / 1.9 mm
Overall Width
10.94 in
Panel Size
10.75 x 8.88 in / 273 x 225 mm
Overall Dimensions
13.50 x 10.94 in / 343 x 278 mm

Details

Item
Continuous Hinge with Clamps,Type 4,12
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12P10G, A12P10
Gauge
14 ga
NEMA Enclosure Type
4, 12
Color
Gray
Application
Indoor
Features
Dust-Resistant
Standards
UL 50, 50E Listed; Type 4, 12, 13; File No. E27567; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E27567; UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 4, 12, 13; CSA, File No. 42184: Type 4 and 12; IEC 60529, IP66
Weight
11.70 lb
Conductive Panel
A12P10G
Panel
A12P10
Mounting
12.75 x 8.00 in / 324 x 203 mm
Protection Rating
NEMA Type 12; NEMA Type 4; IP66

Description

Continuous Hinge with Clamps,Type 4,12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.