Zoro Homepage

Continuous Hinge with Clamps, Type 4, 14.00x12.00x8.00, Gray, Mild Ste

  • Mfr # A14128CHNF

  • Zoro # G6829489


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A14P12G, A14P12
Application
Indoor
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14128CHNF
Zoro #
G6829489
UPC #
783510292478
Country of Origin
Mexico

Dimensions

Width
12 in
Size
14 x 12 x 8 in
Height
14 in
Depth
8 in
Overall Length
15-1/2 in
Overall Width
12.94 in
Thickness
14 ga / 1.9 mm
Panel Size
12.75 x 10.88 in / 324 x 276 mm
Overall Dimensions
15.50 x 12.94 in / 394 x 329 mm

Details

Item
Continuous Hinge with Clamps,Type 4,14
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A14P12G, A14P12
Application
Indoor
Gauge
14 ga
Color
Gray
NEMA Enclosure Type
4, 12
Features
Dust-Resistant
Standards
Weight
12 lb
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Mounting
14.75 x 10.00 in / 375 x 254 mm
Panel
A14P12
Conductive Panel
A14P12G

Description

Continuous Hinge with Clamps,Type 4,14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.