Zoro Homepage

Continuous Hinge with Clamps, Type 4, 16

  • Mfr # A1614CHNFS

  • Zoro # G5867838


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16P14G, A16P14
Height
16 in
Features
Dust-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1614CHNFS
Zoro #
G5867838
UPC #
783510292683
Country of Origin
Mexico

Dimensions

Height
16 in
Depth
6 in
Width
14 in
Size
16 x 14 x 6 in
Overall Width
14.94 in
Thickness
14 ga / 1.9 mm
Overall Length
17-1/2 in
Panel Size
14.75 x 12.88 in / 375 x 327 mm
Overall Dimensions
17.50 x 14.94 in / 445 x 379 mm

Details

Item
Continuous Hinge with Clamps,Type 4,16
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16P14G, A16P14
Features
Dust-Resistant
NEMA Enclosure Type
4, 12
Color
Gray
Gauge
14 ga
Application
Indoor
Weight
21.08 lb
Standards
Conductive Panel
A16P14G
Panel
A16P14
Mounting
16.75 x 12.00 in / 425 x 305 mm
Protection Rating
NEMA Type 12; NEMA Type 4; IP66

Description

Continuous Hinge with Clamps,Type 4,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.