Zoro Homepage

Continuous Hinge with Clamps, Type 4, 16.00x10.00x6.00, Gray, Mild Ste

  • Mfr # A16106CHNF

  • Zoro # G6829525


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16P10G, A16P10
Size
16 x 10 x 6 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16106CHNF
Zoro #
G6829525
UPC #
783510292485
Country of Origin
Mexico

Dimensions

Size
16 x 10 x 6 in
Depth
6 in
Height
16 in
Width
10 in
Overall Length
17-1/2 in
Thickness
14 ga / 1.9 mm
Overall Width
10.94 in
Panel Size
14.75 x 8.88 in / 375 x 226 mm
Overall Dimensions
17.50 x 10.94 in / 445 x 278 mm

Details

Item
Continuous Hinge with Clamps,Type 4,16
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16P10G, A16P10
Gauge
14 ga
NEMA Enclosure Type
4, 12
Features
Dust-Resistant
Application
Indoor
Color
Gray
Standards
Weight
32.22 lb
Mounting
16.75 x 8.00 in / 425 x 203 mm
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Panel
A16P10
Conductive Panel
A16P10G

Description

Continuous Hinge with Clamps,Type 4,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.