
Continuous Hinge with Clamps, Type 4, 16.00x14.00x10.00, Gray, Mild St
Mfr # A161410CHNF
Zoro # G6829534
product price: $469.34
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16P14G, A16P14
Application
Indoor
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A161410CHNF
Zoro #
G6829534
UPC #
783510292539
Country of Origin
Mexico
Dimensions
Height
16 in
Size
16 x 14 x 10 in
Width
14 in
Depth
10 in
Overall Width
14.94 in
Thickness
14 ga / 1.9 mm
Overall Length
17-1/2 in
Panel Size
14.75 x 12.88 in / 375 x 327 mm
Overall Dimensions
17.50 x 14.94 in / 445 x 379 mm
Details
Item
Continuous Hinge with Clamps,Type 4,16
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16P14G, A16P14
Application
Indoor
Features
Dust-Resistant
Color
Gray
NEMA Enclosure Type
4, 12
Gauge
14 ga
Standards
Weight
27 lb
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Conductive Panel
A16P14G
Panel
A16P14
Mounting
16.75 x 12.00 in / 425 x 305 mm
Description
Continuous Hinge with Clamps,Type 4,16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.