Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nvent Hoffman Continuous Hinge with Clamps, Type 4, 16.00x20.00x6.00, Gray, Steel A16H20ALP

Continuous Hinge with Clamps, Type 4, 16.00x20.00x6.00, Gray, Steel (Discontinued)

  • Mfr # A16H20ALP
  • Zoro # G6821283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16H20ALP
Zoro #
G6821283
UPC #
783510242404
Country of Origin
United States

Dimensions

Height
16 in
Depth
6 in
Width
20 in
Size
16 x 20 x 6 in
Thickness
14 ga / 1.9 mm
Panel Size
17.00 x 13.00 in / 432 x 330 mm

Details

Item
Continuous Hinge with Clamps,Type 4,16
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A20P16G, A20P16
NEMA Enclosure Type
4, 12
Color
Gray
Application
Indoor
Features
Small Data Pocket, Dust-Resistant
Gauge
14 ga
Standards
UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66
Weight
26 lb
Data Pocket
Small
Panel
A20P16
Clamp Quantity
4
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Conductive Panel
A20P16G

Description

Continuous Hinge with Clamps,Type 4,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.