Zoro Homepage
This item is Discontinued.
Nvent Hoffman Continuous Hinge with Clamps, Type 4, 20.00x24.00x8.00, Gray, Steel A20H24BLP

Continuous Hinge with Clamps, Type 4, 20.00x24.00x8.00, Gray, Steel (Discontinued)

  • Mfr # A20H24BLP
  • Zoro # G6821265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20H24BLP
Zoro #
G6821265
UPC #
783510242503
Country of Origin
United States

Dimensions

Size
20 x 24 x 8 in
Height
20 in
Width
24 in
Depth
8 in
Thickness
14 ga / 1.9 mm
Panel Size
21.00 x 17.00 in / 533 x 432 mm

Details

Item
Continuous Hinge with Clamps,Type 4,20
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A24P20G, A24P20
Color
Gray
Gauge
14 ga
Features
Small Data Pocket, Dust-Resistant
NEMA Enclosure Type
4, 12
Application
Indoor
Standards
UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66
Weight
38 lb
Conductive Panel
A24P20G
Clamp Quantity
4
Data Pocket
Small
Panel
A24P20
Protection Rating
NEMA Type 12; NEMA Type 4; IP66

Description

Continuous Hinge with Clamps,Type 4,20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.