
Continuous Hinge with Clamps, Type 4, 24 (Discontinued)
- Mfr # A24H16ALP
- Zoro # G5863893
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A24H16ALP
Zoro #
G5863893
UPC #
783510243005
Country of Origin
United States
Dimensions
Width
16 in
Depth
6 in
Size
24 x 16 x 6 in
Height
24 in
Thickness
14 ga / 1.9 mm
Panel Size
21.00 x 13.00 in / 533 x 330 mm
Details
Item
Continuous Hinge with Clamps,Type 4,24
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A24P16G, A24P16
Gauge
14 ga
Color
Gray
Application
Indoor
Features
Small Data Pocket, Dust-Resistant
NEMA Enclosure Type
4, 12
Weight
32 lb
Standards
UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66
Conductive Panel
A24P16G
Clamp Quantity
5
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Data Pocket
Small
Panel
A24P16
Description
Continuous Hinge with Clamps,Type 4,24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.