
Continuous Hinge with Clamps, Type 4, 24 (Discontinued)
- Mfr # A24H30BLP
- Zoro # G5863717
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A24H30BLP
Zoro #
G5863717
UPC #
783510242602
Country of Origin
United States
Dimensions
Width
30 in
Height
24 in
Depth
8 in
Size
24 x 30 x 8 in
Thickness
14 ga / 1.9 mm
Panel Size
27.00 x 21.00 in / 686 x 533 mm
Details
Item
Continuous Hinge with Clamps,Type 4,24
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A30P24G, A30P24
Color
Gray
Features
Small Data Pocket, Dust-Resistant
NEMA Enclosure Type
4, 12
Gauge
14 ga
Application
Indoor
Weight
61 lb
Standards
UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66
Clamp Quantity
7
Data Pocket
Small
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Conductive Panel
A30P24G
Panel
A30P24
Description
Continuous Hinge with Clamps,Type 4,24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.