Zoro Homepage
This item is Discontinued.
Nvent Hoffman Continuous Hinge with Clamps, Type 4, 24.00x12.00x6.00, Gray, Steel A24H12ALP

Continuous Hinge with Clamps, Type 4, 24.00x12.00x6.00, Gray, Steel (Discontinued)

  • Mfr # A24H12ALP
  • Zoro # G6821588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24H12ALP
Zoro #
G6821588
UPC #
783510243500
Country of Origin
United States

Dimensions

Size
24 x 12 x 6 in
Depth
6 in
Height
24 in
Width
12 in
Thickness
14 ga / 1.9 mm
Panel Size
9.00 x 21.00 in / 229 x 533 mm

Details

Item
Continuous Hinge with Clamps,Type 4,24
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12P24G, A12P24
Features
Small Data Pocket, Dust-Resistant
Application
Indoor
Color
Gray
Gauge
14 ga
NEMA Enclosure Type
4, 12
Standards
UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66
Weight
25 lb
Panel
A12P24
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Conductive Panel
A12P24G
Data Pocket
Small
Clamp Quantity
5

Description

Continuous Hinge with Clamps,Type 4,24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.