
Continuous Hinge with Clamps, Type 4, 30 (Discontinued)
- Mfr # A30H20ALP
- Zoro # G5864058
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A30H20ALP
Zoro #
G5864058
UPC #
783510243807
Country of Origin
United States
Dimensions
Height
30 in
Width
20 in
Depth
6 in
Size
30 x 20 x 6 in
Thickness
14 ga / 1.9 mm
Panel Size
27.00 x 17.00 in / 686 x 432 mm
Details
Item
Continuous Hinge with Clamps,Type 4,30
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A30P20G, A30P20
NEMA Enclosure Type
4, 12
Features
Small Data Pocket, Dust-Resistant
Color
Gray
Application
Indoor
Gauge
14 ga
Weight
48.50 lb
Standards
UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66
Panel
A30P20
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Clamp Quantity
5
Conductive Panel
A30P20G
Data Pocket
Small
Description
Continuous Hinge with Clamps,Type 4,30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.