
Continuous Hinge with Clamps, Type 4, 30 (Discontinued)
- Mfr # A30H20BLP
- Zoro # G5863936
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A30H20BLP
Zoro #
G5863936
UPC #
783510244606
Country of Origin
United States
Dimensions
Width
20 in
Height
30 in
Size
30 x 20 x 8 in
Depth
8 in
Thickness
14 ga / 1.9 mm
Panel Size
27.00 x 17.00 in / 686 x 432 mm
Details
Item
Continuous Hinge with Clamps,Type 4,30
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A30P20G, A30P20
Gauge
14 ga
Application
Indoor
Features
Small Data Pocket, Dust-Resistant
Color
Gray
NEMA Enclosure Type
4, 12
Weight
53 lb
Standards
UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66
Clamp Quantity
5
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Conductive Panel
A30P20G
Panel
A30P20
Data Pocket
Small
Description
Continuous Hinge with Clamps,Type 4,30
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.