Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nvent Hoffman Continuous Hinge with Clamps, Type 4, 36.00x24.00x6.00, Gray, Steel A36H24ALP

Continuous Hinge with Clamps, Type 4, 36.00x24.00x6.00, Gray, Steel (Discontinued)

  • Mfr # A36H24ALP
  • Zoro # G6821563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A36H24ALP
Zoro #
G6821563
UPC #
783510244002
Country of Origin
United States

Dimensions

Width
24 in
Depth
6 in
Size
36 x 24 x 6 in
Height
36 in
Thickness
14 ga / 1.9 mm
Panel Size
33.00 x 21.00 in / 838 x 533 mm

Details

Item
Continuous Hinge with Clamps,Type 4,36
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A36P24G, A36P24
Color
Gray
Gauge
14 ga
Features
Large Data Pocket, Dust-Resistant
NEMA Enclosure Type
4, 12
Application
Indoor
Standards
UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66
Weight
67 lb
Conductive Panel
A36P24G
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Data Pocket
Large
Panel
A36P24
Clamp Quantity
5

Description

Continuous Hinge with Clamps,Type 4,36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.