
Continuous Hinge with Clamps, Type 4, 42 (Discontinued)
- Mfr # A42H36BLP
- Zoro # G5864024
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A42H36BLP
Zoro #
G5864024
UPC #
783510245108
Country of Origin
United States
Dimensions
Size
42 x 36 x 8 in
Height
42 in
Depth
8 in
Width
36 in
Thickness
14 ga / 1.9 mm
Panel Size
39.00 x 33.00 in / 991 x 838 mm
Details
Item
Continuous Hinge with Clamps,Type 4,42
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A42P36G, A42P36
Gauge
14 ga
NEMA Enclosure Type
4, 12
Application
Indoor
Features
Large Data Pocket, Dust-Resistant
Color
Gray
Standards
UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66
Weight
106 lb
Data Pocket
Large
Clamp Quantity
8
Panel
A42P36
Conductive Panel
A42P36G
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Description
Continuous Hinge with Clamps,Type 4,42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.