Zoro Homepage
This item is Discontinued.
Nvent Hoffman Continuous Hinge with Clamps, Type 4, 42.00x30.00x8.00, Gray, Steel A42H30BLP

Continuous Hinge with Clamps, Type 4, 42.00x30.00x8.00, Gray, Steel (Discontinued)

  • Mfr # A42H30BLP
  • Zoro # G6821886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A42H30BLP
Zoro #
G6821886
UPC #
783510245009
Country of Origin
United States

Dimensions

Height
42 in
Depth
8 in
Size
42 x 30 x 8 in
Width
30 in
Thickness
14 ga / 1.9 mm
Panel Size
39.00 x 27.00 in / 991 x 686 mm

Details

Item
Continuous Hinge with Clamps,Type 4,42
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A42P30G, A42P30
Features
Small Data Pocket, Dust-Resistant
Application
Indoor
Gauge
14 ga
Color
Gray
NEMA Enclosure Type
4, 12
Standards
UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66
Weight
93 lb
Data Pocket
Small
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Conductive Panel
A42P30G
Panel
A42P30
Clamp Quantity
8

Description

Continuous Hinge with Clamps,Type 4,42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.