Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nvent Hoffman Continuous Hinge with Clamps, Type 4, 48.00x36.00x8.00, Gray, Steel A48H36BLP

Continuous Hinge with Clamps, Type 4, 48.00x36.00x8.00, Gray, Steel (Discontinued)

  • Mfr # A48H36BLP
  • Zoro # G6821859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48H36BLP
Zoro #
G6821859
UPC #
783510245207
Country of Origin
United States

Dimensions

Width
36 in
Depth
8 in
Height
48 in
Size
48 x 36 x 8 in
Thickness
14 ga / 1.9 mm
Panel Size
45.00 x 33.00 in / 1143 x 838 mm

Details

Item
Continuous Hinge with Clamps,Type 4,48
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A48P36G, A48P36
Gauge
14 ga
NEMA Enclosure Type
4, 12
Features
Large Data Pocket, Dust-Resistant
Application
Indoor
Color
Gray
Standards
UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66
Weight
118 lb
Panel
A48P36
Data Pocket
Large
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Clamp Quantity
8
Conductive Panel
A48P36G

Description

Continuous Hinge with Clamps,Type 4,48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.