Zoro Homepage
This item is Discontinued.
Nvent Hoffman Continuous Hinge with Clamps, Type 4, 60.00x36.00x10.00, Gray, Steel A60H36CLP

Continuous Hinge with Clamps, Type 4, 60.00x36.00x10.00, Gray, Steel (Discontinued)

  • Mfr # A60H36CLP
  • Zoro # G6822078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60H36CLP
Zoro #
G6822078
UPC #
783510245801
Country of Origin
United States

Dimensions

Height
60 in
Depth
10 in
Size
60 x 36 x 10 in
Width
36 in
Thickness
14 ga / 1.9 mm
Panel Size
57.00 x 33.00 in / 1448 x 838 mm

Details

Item
Continuous Hinge with Clamps,Type 4,60
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A60P36G, A60P36
NEMA Enclosure Type
4, 12
Gauge
14 ga
Color
Gray
Application
Indoor
Features
Large Data Pocket, Dust-Resistant
Standards
UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66
Weight
152 lb
Conductive Panel
A60P36G
Data Pocket
Large
Panel
A60P36
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Clamp Quantity
9

Description

Continuous Hinge with Clamps,Type 4,60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.