Zoro Homepage

Continuous Hinge with Clamps, Type 4, 8.

  • Mfr # A808CHNF

  • Zoro # G5867883


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A8P8G, A8P8
Size
8 x 8 x 4 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A808CHNF
Zoro #
G5867883
UPC #
783510292416
Country of Origin
Mexico

Dimensions

Size
8 x 8 x 4 in
Height
8 in
Width
8 in
Depth
4 in
Overall Width
8.94 in
Overall Length
9-1/2 in
Thickness
14 ga / 1.9 mm
Overall Dimensions
9.50 x 8.94 in / 241 x 227 mm
Panel Size
6.75 x 6.88 in / 171 x 175 mm

Details

Item
Continuous Hinge with Clamps,Type 4,8.
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A8P8G, A8P8
Application
Indoor
Features
Dust-Resistant
NEMA Enclosure Type
4, 12
Color
Gray
Gauge
14 ga
Weight
6.80 lb
Standards
Panel
A8P8
Mounting
8.75 x 6.00 in / 222 x 152 mm
Conductive Panel
A8P8G
Protection Rating
NEMA Type 12; NEMA Type 4; IP66

Description

Continuous Hinge with Clamps,Type 4,8.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.