Zoro Homepage

Continuous Hinge with Clamps, Type 4, 8.00x6.00x6.00, Gray, Mild Steel

  • Mfr # A8066CHNF

  • Zoro # G6829455


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A8P6G, A8P6
Height
8 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8066CHNF
Zoro #
G6829455
UPC #
783510292386
Country of Origin
Mexico

Dimensions

Height
8 in
Depth
6 in
Width
6 in
Size
8 x 6 x 6 in
Overall Length
9-1/2 in
Overall Width
6.94 in
Thickness
14 ga / 1.9 mm
Overall Dimensions
9.50 x 6.94 in / 241 x 176 mm
Panel Size
6.75 x 4.88 in / 171 x 124 mm

Details

Item
Continuous Hinge with Clamps,Type 4,8.
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A8P6G, A8P6
Color
Gray
Application
Indoor
NEMA Enclosure Type
4, 12
Features
Dust-Resistant
Gauge
14 ga
Standards
Weight
6.70 lb
Conductive Panel
A8P6G
Mounting
8.75 x 4.00 in / 222 x 102 mm
Panel
A8P6
Protection Rating
NEMA Type 12; NEMA Type 4; IP66

Description

Continuous Hinge with Clamps,Type 4,8.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.