
Continuous Hinge with Clamps, Type 4, 8.00x8.00x6.00, Gray, Mild Steel
Mfr # A8086CHNF
Zoro # G6829358
product price: $218.49
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A8P8G, A8P8
Size
8 x 8 x 6 in
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8086CHNF
Zoro #
G6829358
UPC #
783510292423
Country of Origin
Mexico
Dimensions
Size
8 x 8 x 6 in
Height
8 in
Depth
6 in
Width
8 in
Overall Length
9-1/2 in
Overall Width
8.94 in
Thickness
14 ga / 1.9 mm
Panel Size
6.75 x 6.88 in / 171 x 175 mm
Overall Dimensions
9.50 x 8.94 in / 241 x 227 mm
Details
Item
Continuous Hinge with Clamps,Type 4,8.
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A8P8G, A8P8
Features
Dust-Resistant
Application
Indoor
NEMA Enclosure Type
4, 12
Gauge
14 ga
Color
Gray
Standards
Weight
8 lb
Conductive Panel
A8P8G
Mounting
8.75 x 6.00 in / 222 x 152 mm
Panel
A8P8
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Description
Continuous Hinge with Clamps,Type 4,8.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.