Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Hinge with Clamps, Type 4X, 2

  • Mfr # A20H1606SS6LP

  • Zoro # G5867409


product price: $2,147.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A20P16G, A20P16SS6, A20P16
Width
16 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20H1606SS6LP
Zoro #
G5867409
UPC #
783510290900
Country of Origin
United States

Dimensions

Width
16 in
Depth
6 in
Size
20 x 16 x 6 in
Height
20 in
Thickness
14 ga / 1.98 mm
Panel Size
17.00 x 13.00 in / 432 x 330 mm

Details

Item
Continuous Hinge with Clamps,Type 4X,2
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A20P16G, A20P16SS6, A20P16
Features
Small Data Pocket, Watertight, Corrosion-Resistant
Gauge
14 ga
NEMA Enclosure Type
3R, 4X, 12
Color
Unpainted
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Weight
29.30 lb
Conductive Steel Panel
A20P16G
Clamp Quantity
4
Stainless Steel Panel
A20P16SS6
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Data Pocket
Small
Steel Panel
A20P16
Stainless Steel Type
316L

Description

Continuous Hinge with Clamps,Type 4X,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.