
Continuous Hinge with Clamps, Type 4X, 20.00x20.00x6.00, SS Type 316L
Mfr # A20H2006SS6LP
Zoro # G6815367
product price: $2,523.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A20P20G, A20P20SS6, A20P20
Width
20 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A20H2006SS6LP
Zoro #
G6815367
UPC #
783510835705
Country of Origin
United States
Dimensions
Width
20 in
Height
20 in
Size
20 x 20 x 6 in
Depth
6 in
Thickness
14 ga / 1.98 mm
Panel Size
17.00 x 17.00 in / 432 x 432 mm
Details
Item
Continuous Hinge,w/Clamps,Type 4X,2
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A20P20G, A20P20SS6, A20P20
Color
Unpainted
Features
Small Data Pocket, Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Gauge
14 ga
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Weight
34.20 lb
Clamp Quantity
4
Conductive Steel Panel
A20P20G
Stainless Steel Type
316L
Stainless Steel Panel
A20P20SS6
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Data Pocket
Small
Steel Panel
A20P20
Description
Continuous Hinge,w/Clamps,Type 4X,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.