Zoro Homepage

Continuous Hinge with Clamps, Type 4X, 24.00x20.00x10.00, SS Type 316L

  • Mfr # A24H2010SS6LP

  • Zoro # G6815525


product price: $3,170.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A24P20G, A24P20SS6, A24P20
Depth
10 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24H2010SS6LP
Zoro #
G6815525
UPC #
783510837105
Country of Origin
United States

Dimensions

Depth
10 in
Height
24 in
Width
20 in
Size
24 x 20 x 10 in
Thickness
14 ga / 1.98 mm
Panel Size
21.00 x 17.00 in / 533 x 432 mm

Details

Item
Continuous Hinge,w/Clamps,Type 4X,2
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A24P20G, A24P20SS6, A24P20
Features
Small Data Pocket, Watertight, Corrosion-Resistant
Color
Unpainted
NEMA Enclosure Type
3R, 4X, 12
Gauge
14 ga
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Weight
49 lb
Stainless Steel Panel
A24P20SS6
Stainless Steel Type
316L
Steel Panel
A24P20
Clamp Quantity
5
Data Pocket
Small
Conductive Steel Panel
A24P20G
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66

Description

Continuous Hinge,w/Clamps,Type 4X,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.