Zoro Homepage

Continuous Hinge with Clamps, Type 4X, 24.00x20.00x6.00, Aluminum

  • Mfr # A24H2006ALLP

  • Zoro # G6826673


product price: $1,731.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Brushed
For Use With
For Use With Mfr. Model Number A24P20AL, A24P20G, A24P20
Depth
6 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24H2006ALLP
Zoro #
G6826673
UPC #
783510272906
Country of Origin
Mexico

Dimensions

Depth
6 in
Height
24 in
Size
24 x 20 x 6 in
Width
20 in
Thickness
0.08 in / 2 mm
Panel Size
21.00 x 17.00 in / 533 x 432 mm
Data Pocket Size
6.00 x 6.00 in / 152 x 152 mm

Details

Item
Continuous Hinge with Clamps,Type 4X,2
Material
Aluminum
Finish
Brushed
For Use With
For Use With Mfr. Model Number A24P20AL, A24P20G, A24P20
NEMA Enclosure Type
3R, 4X, 12
Color
Unpainted
Features
Watertight, Corrosion-Resistant
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Weight
19 lb
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Panel Mounting Stud Quantity
4
Clamp Quantity
5
Steel Panel
A24P20
Aluminum Panel
A24P20AL
Conductive Panel
A24P20G

Description

Continuous Hinge with Clamps,Type 4X,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.