Zoro Homepage

Continuous Hinge with Clamps, Type 4X, 30.00x24.00x16.00, SS Type 316L

  • Mfr # A30H2416SS6LP

  • Zoro # G6815507


product price: $4,612.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A30P24G, A30P24SS6, A30P24
NEMA Enclosure Type
3R, 4X, 12
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30H2416SS6LP
Zoro #
G6815507
UPC #
783510838201
Country of Origin
United States

Dimensions

Height
30 in
Width
24 in
Depth
16 in
Size
30 x 24 x 16 in
Thickness
14 ga / 1.98 mm
Panel Size
27.00 x 21.00 in / 686 x 533 mm

Details

Item
Continuous Hinge,w/Clamps,Type 4X,3
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A30P24G, A30P24SS6, A30P24
NEMA Enclosure Type
3R, 4X, 12
Color
Unpainted
Gauge
14 ga
Features
Large Data Pocket, Watertight, corrosion-resistant
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Weight
77 lb
Steel Panel
A30P24
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Stainless Steel Type
316L
Stainless Steel Panel
A30P24SS6
Data Pocket
Large
Clamp Quantity
5
Conductive Steel Panel
A30P24G

Description

Continuous Hinge,w/Clamps,Type 4X,3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.