Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Hinge with Clamps, Type 4X, 36.00x30.00x16.00, SS Type 316L

  • Mfr # A36H3016SS6LP

  • Zoro # G6815464


product price: $5,787.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A36P30G, A36P30SS6, A36P30
NEMA Enclosure Type
3R, 4X, 12
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A36H3016SS6LP
Zoro #
G6815464
UPC #
783510838300
Country of Origin
United States

Dimensions

Width
30 in
Size
36 x 30 x 16 in
Height
36 in
Depth
16 in
Thickness
14 ga / 1.98 mm
Panel Size
33.00 x 27.00 in / 838 x 686 mm

Details

Item
Continuous Hinge,w/Clamps,Type 4X,3
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A36P30G, A36P30SS6, A36P30
NEMA Enclosure Type
3R, 4X, 12
Features
Large Data Pocket, Watertight, corrosion-resistant
Gauge
14 ga
Color
Unpainted
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Weight
103 lb
Steel Panel
A36P30
Conductive Steel Panel
A36P30G
Data Pocket
Large
Stainless Steel Type
316L
Clamp Quantity
7
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Stainless Steel Panel
A36P30SS6

Description

Continuous Hinge,w/Clamps,Type 4X,3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.