Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Hinge with Clamps, Type 4X, 42.00x30.00x10.00, SS Type 304

  • Mfr # A42H3010SSLP

  • Zoro # G6821755


product price: $4,605.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A42P30G, A42P30SS6, A42P30
Features
Large Data Pocket, Watertight, corrosion-resistant
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A42H3010SSLP
Zoro #
G6821755
UPC #
783510241902
Country of Origin
United States

Dimensions

Width
30 in
Depth
10 in
Height
42 in
Size
42 x 30 x 10 in
Thickness
14 ga / 1.98 mm
Panel Size
39.00 x 27.00 in / 991 x 686 mm

Details

Item
Continuous Hinge with Clamps,Type 4X,4
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A42P30G, A42P30SS6, A42P30
Features
Large Data Pocket, Watertight, corrosion-resistant
Gauge
14 ga
Color
Unpainted
NEMA Enclosure Type
3R, 4X, 12
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Weight
99 lb
Steel Panel
A42P30
Stainless Steel Panel
A42P30SS6
Data Pocket
Large
Conductive Steel Panel
A42P30G
Clamp Quantity
8
Stainless Steel Type
304
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66

Description

Continuous Hinge with Clamps,Type 4X,4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.