Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Hinge with Clamps, Type 4X, 48.00x36.00x8.00, SS Type 304

  • Mfr # A48H3608SSLP

  • Zoro # G6821633


product price: $5,393.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A48P36G, A48P36SS6, A48P36
Width
36 in
Size
48 x 36 x 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48H3608SSLP
Zoro #
G6821633
UPC #
783510241407
Country of Origin
United States

Dimensions

Width
36 in
Size
48 x 36 x 8 in
Depth
8 in
Height
48 in
Thickness
14 ga / 1.98 mm
Panel Size
45.00 x 33.00 in / 1143 x 838 mm

Details

Item
Continuous Hinge with Clamps,Type 4X,4
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A48P36G, A48P36SS6, A48P36
Features
Large Data Pocket, Watertight, corrosion-resistant
Gauge
14 ga
Color
Unpainted
NEMA Enclosure Type
3R, 4X, 12
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Weight
116.50 lb
Conductive Steel Panel
A48P36G
Data Pocket
Large
Stainless Steel Panel
A48P36SS6
Clamp Quantity
8
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Stainless Steel Type
304
Steel Panel
A48P36

Description

Continuous Hinge with Clamps,Type 4X,4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.