Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Hinge with Quarter-Turn Latch

  • Mfr # A14086CHFL

  • Zoro # G5829383


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A14P8G, A14P8
Application
Indoor
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14086CHFL
Zoro #
G5829383
UPC #
783510148881
Country of Origin
Mexico

Dimensions

Height
14 in
Size
14 x 8 x 6 in
Depth
6 in
Width
8 in
Overall Width
8.41 in
Thickness
14 ga / 1.9 mm
Overall Length
15-1/2 in
Overall Dimensions
15.50 x 8.41 in / 394 x 214 mm
Panel Size
12.75 x 6.88 in / 324 x 175 mm

Details

Item
Continuous Hinge with Quarter-Turn Latch
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A14P8G, A14P8
Application
Indoor
Gauge
14 ga
Color
Light Gray
NEMA Enclosure Type
4, 12
Features
Dust-Resistant
Weight
11.90 lb
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94 Listed; Type 4, 12; File No. E61997; NEMA/EEMAC Type 4 and 12; IEC 60529, IP 66
Conductive Panel
A14P8G
Latch Quantity
2
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Mounting
14.75 x 6.00 in / 375 x 152 mm
Panel
A14P8

Description

Continuous Hinge with Quarter-Turn Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.