Zoro Homepage

Continuous Hinge with Quarter-Turn Latch

  • Mfr # A16106CHFL

  • Zoro # G5829469


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16P10G, A16P10
Size
16 x 10 x 6 in
NEMA Enclosure Type
4, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16106CHFL
Zoro #
G5829469
UPC #
783510148935
Country of Origin
Mexico

Dimensions

Size
16 x 10 x 6 in
Width
10 in
Depth
6 in
Height
16 in
Overall Width
10.41 in
Thickness
14 ga / 1.9 mm
Overall Length
17-1/2 in
Panel Size
14.75 x 8.88 in / 375 x 226 mm
Overall Dimensions
17.50 x 10.41 in / 445 x 264 mm

Details

Item
Continuous Hinge with Quarter-Turn Latch
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16P10G, A16P10
NEMA Enclosure Type
4, 12
Color
Light Gray
Application
Indoor
Gauge
14 ga
Features
Dust-Resistant
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94 Listed; Type 4, 12; File No. E61997; NEMA/EEMAC Type 4 and 12; IEC 60529, IP 66
Weight
25 lb
Conductive Panel
A16P10G
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Latch Quantity
2
Mounting
16.75 x 8.00 in / 425 x 203 mm
Panel
A16P10

Description

Continuous Hinge with Quarter-Turn Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.