
Continuous Hinge with Quarter-Turn Latch
Mfr # A4044CHFL
Zoro # G5829173
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Depth
4 in
Color
Light Gray
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4044CHFL
Zoro #
G5829173
UPC #
783510148720
Country of Origin
Mexico
Dimensions
Depth
4 in
Width
4 in
Size
4 x 4 x 4 in
Height
4 in
Overall Width
4.41 in
Overall Length
5-1/2 in
Thickness
16 ga / 1.52 mm
Overall Dimensions
5.50 x 4.41 in / 140 x 112 mm
Details
Item
Continuous Hinge with Quarter-Turn Latch
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Features
Dust-Resistant
NEMA Enclosure Type
4, 12
Application
Indoor
Gauge
16 ga
Weight
2.84 lb
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94 Listed; Type 4, 12; File No. E61997; NEMA/EEMAC Type 4 and 12; IEC 60529, IP 66
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Latch Quantity
1
Mounting
4.75 x 2.00 in / 121 x 51 mm
Panel
No Panel
Description
Continuous Hinge with Quarter-Turn Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.