Zoro Homepage

Continuous Hinge with Quarter-Turn Latch

  • Mfr # A404CHFL

  • Zoro # G5829243


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Size
4 x 4 x 3 in
NEMA Enclosure Type
4, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A404CHFL
Zoro #
G5829243
UPC #
783510148713
Country of Origin
Mexico

Dimensions

Size
4 x 4 x 3 in
Width
4 in
Depth
3 in
Height
4 in
Overall Width
4.41 in
Overall Length
5-1/2 in
Thickness
16 ga / 1.52 mm
Overall Dimensions
5.50 x 4.41 in / 140 x 112 mm

Details

Item
Continuous Hinge with Quarter-Turn Latch
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
NEMA Enclosure Type
4, 12
Color
Light Gray
Features
Dust-Resistant
Application
Indoor
Weight
1.90 lb
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94 Listed; Type 4, 12; File No. E61997; NEMA/EEMAC Type 4 and 12; IEC 60529, IP 66
Latch Quantity
1
Panel
No Panel
Mounting
4.75 x 2.00 in / 121 x 51 mm
Protection Rating
NEMA Type 12; NEMA Type 4; IP66

Description

Continuous Hinge with Quarter-Turn Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.