Zoro Homepage

Continuous Hinge with Quarter-Turn Latch

  • Mfr # A6044CHFL

  • Zoro # G5829216


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A6P4G, A6P4
Depth
4 in
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6044CHFL
Zoro #
G5829216
UPC #
783510148744
Country of Origin
Mexico

Dimensions

Depth
4 in
Size
6 x 4 x 4 in
Height
6 in
Width
4 in
Thickness
16 ga / 1.52 mm
Overall Length
7-1/2 in
Overall Width
4.41 in
Panel Size
4.88 x 2.88 in / 124 x 73 mm
Overall Dimensions
7.50 x 4.41 in / 191 x 112 mm

Details

Item
Continuous Hinge with Quarter-Turn Latch
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A6P4G, A6P4
Application
Indoor
NEMA Enclosure Type
4, 12
Gauge
16 ga
Features
Dust-Resistant
Color
Light Gray
Weight
2.90 lb
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94 Listed; Type 4, 12; File No. E61997; NEMA/EEMAC Type 4 and 12; IEC 60529, IP 66
Panel
A6P4
Conductive Panel
A6P4G
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Mounting
6.75 x 2.00 in / 171 x 51 mm
Latch Quantity
1

Description

Continuous Hinge with Quarter-Turn Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.