Zoro Homepage

Continuous Hinge with Quarter-Turn Latch

  • Mfr # A604CHFL

  • Zoro # G5829207


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A6P4G, A6P4
Color
Light Gray
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A604CHFL
Zoro #
G5829207
UPC #
783510148737
Country of Origin
Mexico

Dimensions

Width
4 in
Size
6 x 4 x 3 in
Height
6 in
Depth
3 in
Thickness
16 ga / 1.52 mm
Overall Width
4.41 in
Overall Length
7-1/2 in
Overall Dimensions
7.50 x 4.41 in / 191 x 112 mm
Panel Size
4.88 x 2.88 in / 124 x 73 mm

Details

Item
Continuous Hinge with Quarter-Turn Latch
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A6P4G, A6P4
Color
Light Gray
Application
Indoor
Features
Dust-Resistant
Gauge
16 ga
NEMA Enclosure Type
4, 12
Weight
2.54 lb
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94 Listed; Type 4, 12; File No. E61997; NEMA/EEMAC Type 4 and 12; IEC 60529, IP 66
Conductive Panel
A6P4G
Mounting
6.75 x 2.00 in / 171 x 51 mm
Latch Quantity
1
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Panel
A6P4

Description

Continuous Hinge with Quarter-Turn Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.