Zoro Homepage

Control Compartment, fits 600mm PC/SY, SS Type 304 20-Degree

  • Mfr # PC20A6SS

  • Zoro # G6849046


product price: $3,078.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits 600 mm PC/SY in
Width
23.3 in
Height
6.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC20A6SS
Zoro #
G6849046
UPC #
783510354190
Country of Origin
United States

Dimensions

Width
23.3 in
Height
6.89 in
Size
6.89 in x 23.3 in x 12-3/4 in
Depth
12-3/4 in
Thickness
14 ga / 1.98 mm
Fits Frame Width
600 mm

Details

Item
Control Compartment,fits 600mm PC/SY,S
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits 600 mm PC/SY in
Gauge
14 ga
Color
Unpainted
Series
ProLine
Weight
21 lb

Description

Control Compartment,fits 600mm PC/SY,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.