Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Compartment, fits 600mm wide, Lt

  • Mfr # PC20A6

  • Zoro # G5878654


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 600 mm wide
Height
6.89 in
Depth
12-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC20A6
Zoro #
G5878654
UPC #
783510370398
Country of Origin
Mexico

Dimensions

Height
6.89 in
Depth
12-3/4 in
Size
6.89 in x 23.3 in x 12-3/4 in
Width
23.3 in
Thickness
14 ga / 1.9 mm
Fits Frame Width
600 mm

Details

Item
Control Compartment,fits 600mm wide,Lt
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 600 mm wide
Gauge
14 ga
Color
Light Gray
Series
ProLine
Weight
22.50 lb

Description

Control Compartment,fits 600mm wide,Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.