Zoro Homepage

Control Compartment, fits 800mm PC/SY, S

  • Mfr # PC20A8SS

  • Zoro # G5877839


product price: $3,325.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits 800 mm PC/SY in
Size
6.89 in x 31.17 in x 12-3/4 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC20A8SS
Zoro #
G5877839
UPC #
783510354299
Country of Origin
United States

Dimensions

Size
6.89 in x 31.17 in x 12-3/4 in
Width
31.17 in
Height
6.89 in
Depth
12-3/4 in
Thickness
14 ga / 1.98 mm
Fits Frame Width
800 mm

Details

Item
Control Compartment,fits 800mm PC/SY,S
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits 800 mm PC/SY in
Gauge
14 ga
Color
Unpainted
Weight
29.10 lb
Series
ProLine

Description

Control Compartment,fits 800mm PC/SY,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.