Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Support Bracket Kit, Gray, Steel

  • Mfr # LCSKG

  • Zoro # G5827746


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Gray
Thickness
0.375 in / 9.5 mm
Weight
5.30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCSKG
Zoro #
G5827746
UPC #
783510146146
Country of Origin
United States

Dimensions

Thickness
0.375 in / 9.5 mm

Details

Item
Corner Support Bracket Kit,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Weight
5.30 lb

Description

Corner Support Bracket Kit,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.