Covers for Rear of Sloped Fronts, fits 407x600mm, Lt Gray, Steel

  • Mfr # PCS46R

  • Zoro # G6850988


product price:  $221.16
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 407 x 600 mm
Height
16.02 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS46R
Zoro #
G6850988
UPC #
783510367893
Country of Origin
Mexico

Dimensions

Height
16.02 in
Width
23.62 in
Size
16.02 in x 23.62 in
Thickness
16 ga / 1.52 mm
Cover Size
405 x 596 mm / 15.96 x 23.47 in

Details

Item
Covers for Rear of Sloped Fronts,fits 4
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 407 x 600 mm
Gauge
16 ga
Color
Light Gray
Weight
9.18 lb
Series
ProLine

Description

Covers for Rear of Sloped Fronts,fits 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.