Covers for Rear of Sloped Fronts, fits 507/682x600mm, Lt Gray, Steel

  • Mfr # PCS56R

  • Zoro # G6851058


product price:  $234.74
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 507/682 x 600 mm
Size
19.92 in x 23.47 in x 0.87 in
Width
23.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCS56R
Zoro #
G6851058
UPC #
783510367992
Country of Origin
Mexico

Dimensions

Size
19.92 in x 23.47 in x 0.87 in
Width
23.47 in
Height
19.92 in
Depth
0.87 in
Thickness
16 ga / 1.52 mm
Cover Size
506 x 596 mm / 19.92 x 23.47 in

Details

Item
Covers for Rear of Sloped Fronts,fits 5
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 507/682 x 600 mm
Gauge
16 ga
Color
Light Gray
Weight
11 lb
Series
ProLine

Description

Covers for Rear of Sloped Fronts,fits 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.