Covers for Rear of Sloped Fronts, fits 682x800mm, Lt Gray, Steel

  • Mfr # PCS5A8R

  • Zoro # G6851024


product price:  $524.77
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 682 x 800 mm
Width
31-1/2 in
Size
26.85 in x 31-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS5A8R
Zoro #
G6851024
UPC #
783510368197
Country of Origin
Mexico

Dimensions

Width
31-1/2 in
Size
26.85 in x 31-1/2 in
Height
26.85 in
Thickness
16 ga / 1.52 mm
Cover Size
679 x 796 mm / 26.75 x 31.35 in

Details

Item
Covers for Rear of Sloped Fronts,fits 6
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 682 x 800 mm
Color
Light Gray
Gauge
16 ga
Series
ProLine
Weight
21.62 lb

Description

Covers for Rear of Sloped Fronts,fits 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.